1/2 in. Steel Escutcheon in Chrome Plated
Sure Grip 1/2 in. Steel Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
- 2-1/2" Flange OD
- Chrome plated steel
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2/5 in
- IAPMO Listed -:
- No
- Length:
- 2-49/100 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Low Pattern
- Size:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb
- Width:
- 2-49/100 in