Threaded Aerator in Polished Brass
Threaded Aerator in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual threads (15/16 -27 male x 55/64 -27 female)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fire Suppression System Rated:
- No
- Height:
- 1 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Pressure Compensating:
- No
- Product Type:
- Dual Thread
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 3 in