1-3/8 in. x 1/2 ft. Rubber Pipe Insulation
Titan™ 1-3/8 in. x 1/2 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless - Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
- Carton quantities only
- High resistance to moisture vapor intrusion; low thermal conductivity
- Patent pending
- 1-step Install: No field applied protective coating or additional jacketing required
- Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153, ASTM G-154
- Application:
- Commercial, Industrial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Titan™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/8 in
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1/2 ft
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Elastomeric Foam NBR/PVC
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- R value:
- R5.3
- Size:
- 1-3/8 in x 3/4 in
- Temperature Range:
- -70 to 220 Deg F
- Thickness:
- 3/4 in
- UL Listed:
- UL 94
- Weight:
- 32.7 lb