Wall Bracket with 12 in. Rod for Add-A-Shower Unit
Wall Bracket with 12 in. Rod for Add-A-Shower Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Add-A-Shower Unit
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Height:
- 3/10 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Add-a-Shower
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 3 in