Jonespec Plumbing
2 in. No Hub Cast Iron Nickel Bronze Floor Drain
Part #JFD2290NH2P | Item #1834881
Call for Pricing
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Documents
Specifications
Adjustable: Yes
Construction: Membrane
Drain Base Height: 3-1/8 in
Drain Base Material: Cast Iron
Drain Grate Material: Bronze/Brass
Fits Pipe Size: 2 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Diameter: 7-7/8 in
Grate Shape: Round
IAPMO Listed: Yes
Outlet Type: No Hub