• Cart

DESCRIPTION

  • Bronze operating parts convert into service tool
  • For use where potable water supply is required outside a building
  • Mild climate wall hydrant with 3/4" HPT outlet, stainless steel box, hinged latching cover, integral vacuum breaker-backflow preventer, and pressure relief valve

Josam 3/4 in. Cast Bronze Box Type Wall Mount Hydrant in Satin Nickel

J71020

Valve Size:

3/4 in

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
FNPT
End Connection 2
MNPT
Material
Cast Bronze
Valve Size
3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS