3 in. No-Hub Floor Drain Body with Primer Tap
3 in. No-Hub Floor Drain Body with Primer Tap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WEJLOC invertible non-puncturing flashing collar with weepholes threaded to receive a Josam adjustable strainer
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3-5/8 in
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6 in
- IAPMO Listed -:
- No
- Width:
- 9-1/4 in