4 in. No-Hub Floor Drain
4 in. No-Hub Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6A strainer type
- 30000-A Series coated cast iron Floor Drain, two-piece body with double drainage flange, WEJLOC invertible non-puncturing flashing collar, weepholes, bottom outlet and adjustable satin Nikaloy round SUPER-FLO strainer
- 6 in top dameter
- The WEJLOC clamp provides a non-punturing positive bond of the waterprrofing membrane to the drain body for applications where floors with standing water are to be sealed off from areas below
- The invertible collar provides additional adjustment to match thickness of various finished floor materials
- Wide flange body anchors drain in concrete and works in conjunction with the clamp collar to redirect waste through the collars weep holes if seepage occurs around the strainer
- For use in finished areas with pedestrian traffic such as toilet and shower rooms
Specifications
- ASTM:
- ASTM C-564
- Adjustable:
- Yes
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9-1/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No