4 in. Cleanout
58580 Series 4 in. Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, High Traffic
- Collection:
- 58580 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter - Outside:
- 6-3/4 in
- Fits Pipe Size:
- 4 in
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Product Type:
- Cleanout Cover