W Series 2-1/4 in. Threaded Cast Iron Floor Drain

Part #J2W  |  Item #1825590  |  Manufacturer Part #2W

Call for Pricing EACH

Fits Pipe Size:

2-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Adjustable: No

Collection: W Series

Construction: Non-Membrane

Drain Base Material: Cast Iron

Fits Pipe Size: 2-1/4 in

Outlet Type: Threaded