6 in. x 50 ft. Black R4.2 Flexible Air Duct - Boxed

You last purchased this on
 
JP Lamborn

6 in. x 50 ft. Black R4.2 Flexible Air Duct - Boxed

This product requires certification to purchase.
Brand image
You last purchased this on
 
JP Lamborn

6 in. x 50 ft. Black R4.2 Flexible Air Duct - Boxed

  • Fast #
  • Part #JPR5006
  • Item #1636241
  • Manufacturer Part #PR50-06
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Certified R-values
  • GREENGUARD certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
Insulated:
Yes
Length:
50 ft
Material:
Plastic, Steel
Material Type:
Polyethylene
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round