8 in. x 45 ft. Silver R8 Flexible Air Duct

You last purchased this on
 
JP Lamborn

8 in. x 45 ft. Silver R8 Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
JP Lamborn

8 in. x 45 ft. Silver R8 Flexible Air Duct

  • Fast #
  • Part #JMHP45R88
  • Item #5164889
  • Manufacturer Part #MHP45R8-08
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
45 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round