JSJ Corp
2 in. x 1/8 in. Drop-In Rubber Meter Gasket
Part #GH4195G | Item #4063659 | Manufacturer Part #4195G
Call for Pricing
Fitting Sizes:
2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 1/8" Black Neoprene
- Drop-In Style
- Available in other thicknesses and materials
Specifications
End Connection 1: Meter Flanged
End Connection 2: Meter Flanged
End Connections: Meter Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Material: Rubber
Product Type: Meter Gasket
Wall Thickness: 0.125 in