24 in. Remote Reader 1/8 in. Flat Face 150# Gasket
24 in. Remote Reader 1/8 in. Flat Face 150# Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in x 1/8 in
- Pressure Class:
- 150#