31-1/2 x 17-1/2 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
Julien

J7® 31-1/2 x 17-1/2 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Julien

J7® 31-1/2 x 17-1/2 in. 1 Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #J003915
  • Item #4140008
  • Manufacturer Part #003915
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.0, CSA B45.4
Collection:
J7®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
31-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
17-1/2 in