Sink Strainer Assembly in Stain Nickel

You last purchased this on
 
Julien

Sink Strainer Assembly in Stain Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Julien

Sink Strainer Assembly in Stain Nickel

  • Fast #
  • Part #J100080
  • Item #4477685
  • Manufacturer Part #100080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed -:
No
Material:
Brass, Stainless Steel
Strainer Size:
3-1/2 in