3 in. x 6 in. 26 ga Galvanized No-Crimp Smoke Increaser

Part #JRI06X03  |  Item #3181052  |  Manufacturer Part #R/I06X03

Call for Pricing EACH

Duct Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 6 in

Duct Size: 3 in x 6 in

Gauge: 26

Material: Galvanized Steel