Juniper Industries
5 in. x 5 in. x 3 in. 26 ga Galvanized Steel Smoke Wye
Part #JYR05X0326 | Item #4501858 | Manufacturer Part #YR05X0326
Call for Pricing
EACH
Inside Diameter 3:
Product Details
Specifications
Duct Shape: Round
Gauge: 26
Inside Diameter: 5 in
Inside Diameter 2: 3 in
Material: Galvanized Steel