75 W PAR30 Incandescent Baffle Trim in White
75 W PAR30 Incandescent Baffle Trim in White
Frequently Purchased Together
Product Details
- Compatible with TR5
- Adjustment: 30° vertical, 358° rotation
- 5" Trim series
- 2 inch filters
- Single-stage cooling capacity control
- High and low pressure switches
- Belt drive evaporator-fan motor
- Single scroll compressor with internal line-break overload protection
- Access panels with easy grip handles
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/4 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Watts:
- 75 W