2 in. 10W LED Retrofit Baffle Trim in White
Basics Series™ 2 in. 10W LED Retrofit Baffle Trim in White
Product Details
Product Details
-
Green
Specifications
- Beam Spread:
- 87.2°
- Collection:
- Basics Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 5 in
- Energy Star Compliant:
- Yes
- Height:
- 2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 650
- Material:
- Cast Aluminum
- Number Of Hours:
- 36000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W