4 in. 120V Recessed Housing
IC1 Series 4 in. 120V Recessed Housing
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Galvanized
- Collection:
- IC1 Series
- Diameter:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gauge (metal):
- 22 ga
- Height:
- 6 in
- Installation Type:
- Recessed Mount
- Length:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Product Type:
- Housing
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Width:
- 13-1/2 in