End Feed Connector in Silver
Trac-Master™ End Feed Connector in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 20
- Collection:
- Trac-Master™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Material:
- Copper, Aluminum
- UL Listed:
- Yes
- Volts:
- 120V