Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Just Manufacturing

Faucet Group Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #JJ900
  • Item #1097848
  • Manufacturer Part #J900
4.4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Faucet Group Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PVD Chrome finish
  • 8" Brass swing spout.
  • ADA Compliant.
  • Certified to NSF/ANSI 61
  • 2.2 GPM max.
  • Chrome plated die cast lever handle.
  • Brass body.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61 Annex G, ANSI A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Faucet Group
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.5 gpm
GSA Approved:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
4 in
Spout Reach:
8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No