16 x 15 in. 1-Hole 1-Bowl Wall Mount 304 Handwash Sink in Stainless Steel
This product has been replaced by
Manufacturer Part #CHS17160
Institutional Group 16 x 15 in. 1-Hole 1-Bowl Wall Mount 304 Handwash Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 12 in x 9 in x 6 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 15 in
- WaterSense Labeled:
- No