15 x 18 in. 2 Hole Stainless Steel Drop-in Bar Sink in Brushed Steel

This product has been replaced by

STAINLESS STEEL 15 X 17-1/2 X 7-5/8 2-HOLE SINGLE BOWL DROP-IN PREP SINK
STAINLESS STEEL 15 X 17-1/2 X 7-5/8 2-HOLE SINGLE BOWL DROP-IN PREP SINK
Manufacturer Part #SL1815A2-J
You last purchased this on
 
Just Manufacturing

Stylist Group 15 x 18 in. 2 Hole Stainless Steel Drop-in Bar Sink in Brushed Steel

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

STAINLESS STEEL 15 X 17-1/2 X 7-5/8 2-HOLE SINGLE BOWL DROP-IN PREP SINK
STAINLESS STEEL 15 X 17-1/2 X 7-5/8 2-HOLE SINGLE BOWL DROP-IN PREP SINK
Manufacturer Part #SL1815A2-J
Just Manufacturing

Stylist Group 15 x 18 in. 2 Hole Stainless Steel Drop-in Bar Sink in Brushed Steel

  • Fast #
  • Part #JSL1815A2
  • Item #1097877
  • Manufacturer Part #SL1815A2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • 18 ga Type 304 stainless steel
  • Made in the USA
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
  • Conforms to ASME/ANSI A112.19.3M
  • Fully coated underside
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
Automatic Shut-Off:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
4.45 gal
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
7-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Drop-in
Length:
7-1/2 in
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Overall Height:
7-1/2 in
Overall Length:
15 in
Overall Width:
18 in
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
12 in x 12 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 15 in
Trim Only:
No
Trim Ring:
No
WaterSense Labeled:
No