21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

This product has been replaced by

STAINLESS STEEL 21-1/2 X 18-1/2 X 7-3/8 SINGLE BOWL UNDERMOUNT SINK
STAINLESS STEEL 21-1/2 X 18-1/2 X 7-3/8 SINGLE BOWL UNDERMOUNT SINK
Manufacturer Part #US1821A-J
You last purchased this on
 
Just Manufacturing

Stylist Group 21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

STAINLESS STEEL 21-1/2 X 18-1/2 X 7-3/8 SINGLE BOWL UNDERMOUNT SINK
STAINLESS STEEL 21-1/2 X 18-1/2 X 7-3/8 SINGLE BOWL UNDERMOUNT SINK
Manufacturer Part #US1821A-J
Just Manufacturing

Stylist Group 21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUS1821A
  • Item #1097777
  • Manufacturer Part #US1821A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Made in the USA
  • Drain punch J-35 drain
  • Conforms to ASME/ANSI A112.19.3M
  • Fully coated underside
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
9.6 gal
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
7-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
ISO:
No
Length:
7-1/2 in
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Overall Height:
7-1/2 in
Overall Length:
21 in
Overall Width:
18 in
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
19 in x 16 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 21 in
Trim Only:
No
Trim Ring:
No
WaterSense Labeled:
No