24 x 18 in. 18 ga No-Hole 1-Bowl Undermount 304 and 18-8 Kitchen Sink with Center Drain in Stainless Steel

This product has been replaced by

STAINLESS STEEL 23-1/2 X 18-1/4 X 4-3/8 SINGLE BOWL UNDERMOUNT ADA SINK
STAINLESS STEEL 23-1/2 X 18-1/4 X 4-3/8 SINGLE BOWL UNDERMOUNT ADA SINK
Manufacturer Part #USADA1824A45-J
You last purchased this on
 
Just Manufacturing

Stylist Group 24 x 18 in. 18 ga No-Hole 1-Bowl Undermount 304 and 18-8 Kitchen Sink with Center Drain in Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

STAINLESS STEEL 23-1/2 X 18-1/4 X 4-3/8 SINGLE BOWL UNDERMOUNT ADA SINK
STAINLESS STEEL 23-1/2 X 18-1/4 X 4-3/8 SINGLE BOWL UNDERMOUNT ADA SINK
Manufacturer Part #USADA1824A45-J
Just Manufacturing

Stylist Group 24 x 18 in. 18 ga No-Hole 1-Bowl Undermount 304 and 18-8 Kitchen Sink with Center Drain in Stainless Steel

  • Fast #
  • Part #JUSADA1824A45DCR
  • Item #3168164
  • Manufacturer Part #USADA1824A,4.5,DCR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully coated underside insulates for sound and reduces condensation
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • 20 gauge Type 304 stainless steel
  • Made In The USA
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Drain punched #35 centered.
  • Conforms to ASME/ANSI A112.19.3M
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
5-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
22 in x 16 in x 6-1/2 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 18 in
WaterSense Labeled:
No