25 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

STAINLESS STEEL 25 X 21-1/4 X 6-1/2 3-HOLE SINGLE BOWL DROP-IN ADA SINK
STAINLESS STEEL 25 X 21-1/4 X 6-1/2 3-HOLE SINGLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2125A653-J
You last purchased this on
 
Just Manufacturing

Stylist Group 25 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

STAINLESS STEEL 25 X 21-1/4 X 6-1/2 3-HOLE SINGLE BOWL DROP-IN ADA SINK
STAINLESS STEEL 25 X 21-1/4 X 6-1/2 3-HOLE SINGLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2125A653-J
Just Manufacturing

Stylist Group 25 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSLADA2125A365DCR
  • Item #3161752
  • Manufacturer Part #SLADA2125A3,6.5,DCR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Fully coated underside.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 16 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 21 in