33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

You last purchased this on
 
Just Manufacturing

Stylist Group 33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist Group 33 x 19 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JDLADA1933A46DCR
  • Item #4861722
  • Manufacturer Part #DLADA1933A4,6,DCR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • 18 gauge Type 304 stainless steel
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 14 in x 6 in
Sink Bowl Size, Right:
14 in x 14 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 19 in