33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
Stylist Group 33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- straight-sided compartment with 1 3/4 in radius corners provides greater capacity
- Top mount grip-rim plus with 300 series Stainless Steel mounting channels
- Fully coated underside insulates for sound and reduces condensation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center, Rear Center, Rear Left, Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 6-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 21 in