Just Manufacturing
Undermount Group 16 x 18 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Part #JUS1816A | Item #9313926 | Manufacturer Part #US1816A
Sink Material:
Stainless SteelPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Seamless die-drawn construction
- 18 gauge type 304, 18-18, stainless steel
- Maximum capacity straight-sided compartment with 1-3/4 in radius corners
- Exposed surfaces polished with a Satin blended No. 4 finish
- Fully coated underside reduces sound and condensation
- Conforms to ASME/ANSI A112.19.3M
- Drain punch J-35 drain
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.3M
ASME Specifications: ASME A112.19.3, ASME A112.19.3M
Application: Residential
CSA Certified: CSA B45.4
Capacity: 7.03 gal
Collection: Undermount Group
Drain Location: Center
Gauge: 18
IAPMO Listed: No
Material Type: 304
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 16 in x 18 in
Shape: Rectangular
Sink Bowl Size: 14 in x 16 in x 7-1/2 in
Sink Installation Type: Undermount
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in