Cease Fire® Cigarette Butt Receptacle in Forest Green

Part #J26800G  |  Item #5094485  |  Manufacturer Part #26800G

Color/Finish: Forest Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made with flame -retardant and sturdy polyethylene that won't rust, dent of crack
  • Innovative self-extinguishing design safety collects unsightly cigarette litter and reduces the risk of fire
  • Tie-down notches offer security and greater stability under severe weather conditions
  • Units include a galvanized steel bucket that collect thousands of butts
  • One Year Warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Safety

Capacity: 4 gal

Collection: Cease Fire®

Color Finish: Forest Green

Color Finish Category: Greens

Diameter: 16-1/2 in

FM Approved: Yes

Height: 38-1/2 in

Material: Plastic

Material Type: Polyethylene

Number of Handles: No Handle

OSHA Specifications: No

UL Listed: No

Weight: 8.1