Type I Safety Can Type I 1 gal with Trigger Handle Self Close Lid

Part #J10301  |  Item #312101  |  Manufacturer Part #10301

Call for Pricing EACH

Capacity:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-Closing, leakproof vapors from escaping and guards against spills
  • Positive-pressure relief cap automatically vents can to guard against rupture or explosion
  • Stainless Steel flame arrestor dissipates heat to stop flashback ignition
  • Guaranteed 100% leakproof construction
  • Large ID zone on the swing handle cans provides writing space to identify contents
  • Tough powder coat finish resists chemicals
  • Ten year warranty

Specifications

ADA Compliant: No

Application: [Storage, Flammable Liquid]

Capacity: 1 gal

Coating: Powder Coated

Collection: Type I

Color Finish: Red

Color Finish Category: Reds

Depth: 12 in

Diameter: 7-1/4 in

FM Approved: Yes

Gauge: 24

Height: 11-1/2 in

Material: Steel

Number of Handles: No Handle

OSHA Specifications: Yes

Product Type: Canister

UL Listed: Yes

Weight: 2.8

Width: 8 in