1-3/8 in. Cabinet Knob in Oil Rubbed Bronze
Vintage 1-3/8 in. Cabinet Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Vintage
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-1/4 in
- Handle Type:
- Knob
- Material:
- Alloy
- Material Type:
- ZAMAK
- Shape:
- Round
- Style:
- Victorian