1-1/2 in. Faircloth Skimmer

Part #FSKIMMERJ  |  Item #3265724  |  Manufacturer Part #1 1/2 SKIMMER

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Red

Color Finish Category: Reds

Diameter: 1-1/2 in

Material: [Aluminum, Plastic]

Material Type: PVC

Product Type: Skimmer

Width: 16 in