2-1/2 in. Faircloth Skimmer

Part #FSKIMMERL  |  Item #3265725  |  Manufacturer Part #2 1/2 SKIMMER

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Green

Color Finish Category: Greens

Diameter: 2-1/2 in

Material: [Aluminum, Plastic]

Material Type: PVC

Product Type: Skimmer

Width: 29 in