Fc 5

You last purchased this on
 
Kärcher

Fc 5

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kärcher

Fc 5

  • Fast #
  • Part #K10554070
  • Item #9556067
  • Manufacturer Part #1.055-407.0
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Cleaning Path:
12 in
Cord Length:
25 ft
Corded Cordless:
Corded
Height:
48 in
Indoor Outdoor:
Indoor
Length:
12-3/5 in
Portable:
Yes
Power Source:
Electric
Product Type:
Scrubber
RPM:
500
Type:
K10554070
Weight:
11 lb