3/4 in. Pipe Insulation Tube
This product has been replaced by
Manufacturer Part #6RXLO048068
3/4 in. Pipe Insulation Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- Length:
- 3 ft
- Thickness:
- 0.5 in
- UL Listed:
- No