3/4 in. x 6 ft. Rubber Pipe Insulation
3/4 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fits Pipe Size:
- 3/4 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Elastomeric Foam, EPDM
- Maximum Temperature:
- 220
- R value:
- R5.4
- Temperature Range:
- -70 to 220 Deg F
- Thickness:
- 3/4 in
- UL Listed:
- No