5/8 in. Pipe Insulation Tube

Part #K6RXE038058  |  Item #7105818  |  Manufacturer Part #6RXE038058

$0.30 per FOOT

Inside Diameter:

5/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-1427

Color Finish: Black

Fits Pipe Size: 3/8 in

Inside Diameter: 5/8 in

Length: 6 ft

Material: Plastic

Material Type: Polyethylene

R value: R2.2

Thickness: 0.375 in

UL Listed: No