7/8 x 3/4 in. x 6 ft. Unslit Pipe Insulation in Black

Part #K6RX068078  |  Item #3575597  |  Manufacturer Part #6RX068078

$1.93 per FOOT
(Pricing is for 7/8 in)

Inside Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • K-flex INSUL-TUBE® is a flexible, closed-cell elastomeric tube insulation product used to conserve energy and prevent condensation on piping applications
  • K-flex INSUL-TUBE® is non-porous, non-fibrous and resists mold, fungal and bacterial growth
  • For added protection, it is protected with an EPA-approved antimicrobial agent
  • Moisture vapor resistance
  • Condensation control
  • Mold and mildew resistant
  • RoHS compliant
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM C-1304, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21]

Color Finish: Black

Color Finish Category: Blacks

Inside Diameter: 7/8 in

Length: 6 ft

Material: Elastomeric

Maximum Temperature: 220

R value: R5.4

Temperature Range: -297 to 220 Deg F

Thickness: 3/4 in

Type: K6RX068078

UL Listed: UL 181

Wall Thickness: 3/8 in