3 in. x 6 ft. Plastic Pipe Insulation
Insul-Lock® 3 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- It is pre-slit with a factory-applied pressure sensitive modified acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam security
- It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
- K-FLEX Insul-Lock DS (DoubleSeal) is an NBR/PVC-based closed cell, flexible elastomeric foam insulation
- It is UL GREENGUARD gold certified for low VOC emissions
- An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Collection:
- Insul-Lock®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomeric Foam, NBR, PVC
- Maximum Temperature:
- 220
- R value:
- R4.6
- Size:
- 3-1/2 in x 3/4 in x 72 in
- Temperature Range:
- -40 to 220 Deg F (-40 to 104 Deg C)
- Thickness:
- 3/4 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- Weight:
- 16.7 lb