Insul-Tube® 1-1/8 x 3/4 in. x 6 ft. Nominal Insulation Tube

Part #K6RX068118  |  Item #1893752  |  Manufacturer Part #6RX068118

$2.37 EACH

Width:

1-1/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Documents

Specifications

ASTM Specifications: ASTM E-84

Collection: Insul-Tube®

Color Finish: Black

Length: 6 ft

Material: Elastomeric Foam

Thickness: 3/4 in

Width: 1-1/8 in