Insul-Tube® 3-5/8 x 1/2 in. Pipe Insulation

Part #K6RX048358  |  Item #3575751  |  Manufacturer Part #6RX048358

$4.80 EACH
(Pricing is for 3-5/8 in)

Inside Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM E-84, ASTM C-1710]

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 3-5/8 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 1/2 in

UL Listed: Yes