3/4 in. Gear Drive Pop-Up Sprinkler
3/4 in. Gear Drive Pop-Up Sprinkler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 5 gpm - 10 gpm
- Material:
- Plastic
- Pressure - Maximum:
- 70 psi