DESCRIPTION

  • Extremely durable
  • For Schlage Locks

Kaba Ilco 6 Pin Cylinder Lock Brass Key for Schlage Lock (50 per Box)

ISC4BR

Manufacturer Part #: SC4-BR

Package Quantity:

Box of 50

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Coating
Nickel
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass
Package Quantity
Box of 50
UL Listed
No

Print