Brass Key (50 per Box)

Part #IKW1BR  |  Item #4626113  |  Manufacturer Part #KW1-BR

$11.50 per BOX

Material:

Brass
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits KW1
  • Fits KW1

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Brass

Color Finish Category: Brass Tones

Door Hardware Type: Key

Material: Brass

Type: IKW1BR