Conventional Rim Cylinder in Satin Chrome
Conventional Rim Cylinder in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes trim ring, mounting plate and break-off screws
- 5-pin and drilled for 6 pin
- For doors 1-3/8" to 2-1/4" thick
- For Schlage® systems
- Rekeyable to original manufacturer's system
- Furnished with Ilco® Look Alike® keys
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Repair Part
- Material:
- Brass