Flat Mailbox Lock in Brass
Flat Mailbox Lock in Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely durable
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1/2 in
- Door Hardware Type:
- Lock
- Height:
- 1-1/2 in
- Lock Type:
- Cam Lock
- UL Listed:
- No
- Width:
- 1 in