10 ga 500 ft. 2-Conductors Underground Feeder Cable with Guard
10 ga 500 ft. 2-Conductors Underground Feeder Cable with Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature rating is -25 to 60° C
- UL Listed per UL 493 for use in underground feeder and branch circuits
- Annealed bare copper insulated with high-grade PVC
- Stranding is 1/0.1019"
- Sunlight resistance
- Gauge 10/2 with ground
- Direct burial
- For use in accordance with Article 340 and applicable parts of the National Electric Code
Documents
Specifications
- Diameter - Outside:
- 227/1000 in
- Gauge (metal):
- 10 ga
- Length:
- 500 ft
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 600V